M18 Cordless 6-Tool Combo Kit + M18 Cordless Multi-Tool + M18 Brushless 4-1/2" / 5" Cut-Off Grinder

  • Mfr # 2696-26, 2686-20, 2626-20

  • Zoro # G409584467


product price:  $1,230.43
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
(2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool
Battery Capacity
(2) 3.0Ah
Number of Tools
8
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2696-26, 2686-20, 2626-20
Zoro #
G409584467
UPC #
045242273317
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
(2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool
Battery Capacity
(2) 3.0Ah
Number of Tools
8
Series
M18(TM)
Item
Cordless Combination Kit
Included Saws & Grinders
Angle Grinder (9,000 RPM), Circular Saw (6-1/2 in Dia.), Full-Size Reciprocating Saw, Angle Grinder (11000 RPM), Oscillating Tool (18000 OPM)
Cordless Tool Kit Contents
(8) Bare Tools; (2) Batteries; (1) Charger
Case Included
Contractor Bag
Included Fastening Tools
Impact Driver (1,500 in-lb)
Number of Batteries Included
2
Shop By
Hot Buys
Tool Series
M18(TM)
All Product Types Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light
Includes Case
Case Included
Light - Type
Work Light

Description

Cordless Combination Kit, Cordless Tools Included (2) Angle Grinders, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool, Voltage 18 V DC, Number of Tools 8, Battery Capacity (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (8) Bare Tools; (2) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.