M18 Cordless LI-ION 4-Tool Combo Kit + M18 Cordless Multi-Tool + M18 XC5.0 Battery

  • Mfr # 2696-24, 48-11-1850, 2626-20

  • Zoro # G509584381


product price:  $933.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool
Battery Capacity
(1) 5.0Ah, (2) 3.0Ah
Number of Tools
5
Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2696-24, 48-11-1850, 2626-20
Zoro #
G509584381
UPC #
045242253166
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Impact Driver - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool
Battery Capacity
(1) 5.0Ah, (2) 3.0Ah
Number of Tools
5
Series
M18(TM)
Item
Cordless Combination Kit
Cordless Tool Kit Contents
(5) Bare Tools; (3) Batteries; (1) Charger
Number of Batteries Included
3
Included Saws & Grinders
Reciprocating Saw (Full Size); Oscillating Tool (18000 OPM)
Case Included
Contractor Bag
Included Fastening Tools
Impact Driver (1,500 in-lb)
Shop By
Hot Buys
All Product Types Included
Hammer Drill, Impact Driver, Oscillating Tool, Reciprocating Saw, Work Light
Light - Type
Work Light
Tool Series
M18(TM)
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Oscillating Tool, Voltage 18 V DC, Number of Tools 5, Battery Capacity (1) 5.0Ah, (2) 3.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 3, Cordless Tool Kit Contents (5) Bare Tools; (3) Batteries; (1) Charger, Included Drills 1/2 in Hammer Drill (28800 BPM), Included Fastening Tools Impact Driver (1,500 in-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.