Shop MILWAUKEE TOOL

M18 Cordless Multi-Tool + M18 CP2.0 Battery

  • Mfr # 2626-20, 48-11-1820
  • Zoro # G201800031

product price: 
$
272.26
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Oscillation Angle
3.2 Degrees
Includes
(1) Sanding Pad, Wood Cutting Blade, (5) Assorted Sanding Sheets
Power Source
Cordless
Series
M18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2626-20, 48-11-1820
Zoro #
G201800031
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
11 7/8 in
Overall Length
11 7/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Item
Oscillating Tool Kit
Voltage
18V DC
Oscillation Angle
3.2 Degrees
Includes
(1) Sanding Pad, Wood Cutting Blade, (5) Assorted Sanding Sheets
Power Source
Cordless
Series
M18
Tool Weight
2.65 lb
Battery Capacity
2.0 Ah
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Brushless Motor
Yes
Green Environmental Attribute
Product is Rechargeable
Handle Type
In-Line
Shop By
Hot Buys
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Max. Speed
18,000 OPM
Oscillations per Minute
11,000 to 18,000
Maximum Oscillations per Minute
18,000 RPM
Connection Style
Universal Open-Back
Case Included
No
Number of Speed Settings
12
Housing Material
Glass Filled Nylon
Charger Included
No
Minimum Oscillations per Minute
11,000 RPM
Switch Type
Slide
Number of Batteries Included
1
Accessory Free Tool Change
Yes
Battery Model No.
38D765
Fits Accessory Brand
Milwaukee(R)
Tool Series
M18(TM)
Wireless Tool Tracking
No
Battery Brand
Milwaukee
Battery Manufacturer Part Number
48-11-1820
Battery Platform
M18(TM)
Number of Chargers Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Oscillating Tool Kit, Voltage 18V DC, Oscillation Angle 3.2 Degrees , Maximum Oscillations per Minute 18,000 RPM, Accessory Free Tool Change Yes, Brushless Motor No, Battery Capacity 2.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Handle Type In-Line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.