Shop MILWAUKEE TOOL

Multi-Tool Kit, 12V, Cordless, 3.9 Degrees Oscillation Angle, M18 FUEL Series

  • Mfr # 2526-21XC, 48-11-2425
  • Zoro # G205747905

product price: 
$
317.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12V DC
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) M12 Lithium-Ion Battery Charger, (1) M12 Redlithium CP2.5 Battery, (1) M12 Redlithium Xc 4.0 Extended Capacity Battery Pack, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M18 FUEL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2526-21XC, 48-11-2425
Zoro #
G205747905
UPC #
045242547548
Country of Origin
Multiple

Dimensions

Overall Length
11 1/4 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Details

Item
Oscillating Tool Kit
Voltage
12V DC
Oscillation Angle
3.9 Degrees
Includes
(1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) M12 Lithium-Ion Battery Charger, (1) M12 Redlithium CP2.5 Battery, (1) M12 Redlithium Xc 4.0 Extended Capacity Battery Pack, (1) Multi-Tool Sanding Pad, (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk, (2) 3-1/2 in 120 Grit Triangle Sandpaper
Power Source
Cordless
Series
M18 FUEL
Tool Weight
2.3 lb
Standards
UL Listed
Battery Capacity
2.5Ah, 4.0Ah
Brushless Motor
Yes
Handle Type
In-Line
Number of Speed Settings
Variable Speed
Fits Accessory Brand
Milwaukee(R)
Oscillations per Minute
10000 to 20000
Housing Material
Plastic
Built-In Light
Yes
Charger Model
38D764; Mfr No 48-11-2425
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Switch Type
Slide
Connection Style
Universal Open-Back
Case Included
Yes
Lock-On Switch
Yes
Number of Batteries Included
2
Minimum Oscillations per Minute
10,000 RPM
Accessory Free Tool Change
Yes
Anti-Vibration Technology
Yes
Maximum Oscillations per Minute
20,000 RPM
Dust Sealed Switch
No
Lock-Off Switch
No
Wireless Tool Tracking
No
Tool Series
M18 FUEL(TM)
Charger Manufacturer Part Number
48-11-2425
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Oscillating Tool Kit, Voltage 12V DC, Oscillation Angle 3.9 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 2.5Ah, 4.0Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Handle Type In-Line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.