M18 Flood & Area Light + M18 2.0 Battery

  • Mfr # 2368-20, 48-11-1820
  • Zoro # G915812900
product price: 
$
370.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Light Distribution
110 Degrees
Tool Length
9 5/8 in
Tool Width
7 7/8 in
Battery Platform
M18(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2368-20, 48-11-1820
Zoro #
G915812900
UPC #
045242853847
Country of Origin
Multiple

Dimensions

Tool Length
9 5/8 in
Tool Width
7 7/8 in
Tool Height
6 13/16 in
Overall Length
9 5/8 in
Overall Width
7 7/8 in
Wire Rope Length
9 5/8 in
Length
9 5/8 in
Fits Chest Size
AC Port for All-Day Runtime, Dual Power, Folding Light Head, Portable

Details

Voltage
18V DC
Light Distribution
110 Degrees
Battery Platform
M18(TM)
Tool Weight
6.75 lb
Included Charger
No
Product Type
Site Light
Number of Light Output Modes
2
Wireless Tool Tracking
No
Item
Work Light Kit
Power Source
Cordless
Battery Model Number
38D765
Battery Capacity
(1) 2.0 Ah
Light Output Mode
High, Medium, Low
Minimum Head Rotation Angle
270 Degrees
Water Penetration Rating
IP54
Replacement Lamps
No
Features
AC Port for All-Day Runtime, Dual Power, Folding Light Head, Portable
Mount Type
Hook, Keyhole, Magnetic
Number of Batteries Included
1
Series
ROVER(TM)
Cordless Tool Kit Contents
Bare Tool, (1) Battery
Maximum Brightness Level
4,500 lm
Standards
UL Listed
Compatible Charger Model Number
Milwaukee M18 Chargers
Head Type
Rotating
Focus
Adjustable
Brightness Level
4,500 lm
Charging Capability
Cordless Tool Battery
Lamp Type
LED
Compatible Battery Model Number
Milwaukee M18 Batteries
Battery Manufacturer Part Number
48-11-1820
Run Time
3 hr
Minimum Brightness Level
400 lm
Beam Distance
9 ft
Maximum Head Rotation Angle
270 Degrees
Tool Series
ROVER(TM)
Lamp Life Battery Capacity Rating
5 Ah
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Work Light Kit, Battery Platform M18(TM), Series ROVER(TM), Light Output Mode High, Medium, Low, Brightness Level 4,500 lm, Maximum Brightness Level 4,500 lm, Minimum Brightness Level 400 lm, Mount Type Hook, Keyhole, Magnetic, Light Distribution 110 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, (1) Battery, Battery Capacity (1) 2.0 Ah, Run Time 3 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Ratings & reviews