Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Waterbury 14.25in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
- Mfr # 2462-BK
- Zoro # G810083412
product price:Â
$
36.65
/ea
Key Features
Voltage
120V
Width
7 in
Height
14.25 in
Length
9 in
Series
Waterbury
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2462-BK
- Zoro #
- G810083412
- UPC #
- 46335820012
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Height
- 14.25 in
- Length
- 9 in
Details
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Waterbury
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Black
- Glass Color
- Clear
- Number of Light Bulbs Required
- 1
- Fixture Housing Material
- Cast Aluminum
- Mounting
- Wall
- Type
- Outdoor
- Fixture Housing Color
- Black
- Type - Wall Pack Fixtures
- Traditional
- Bulb Base Type
- Medium
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Color Tuning
- No
- Dimmable
- Yes
- Bulb Shape
- E26
- Extension
- 9 in
Description
Waterbury outdoor lanterns feature a classic, elegant six sided design that complements the exterior decor of any home. The rounded clear glass works with the sharp lines and detailed backplate to provide a bold look from the fixture and a warm glow from the light. The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.