M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw

  • Mfr # 2978-22O

  • Zoro # G001778561


product price: $2,799.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Fixed O Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
4.25 lb
Includes - Cordless Crimper
(2) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820), 6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 6T Fixed O Crimping Jaw (Mfr. No. 49-16-1OD3), M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2978-22O
Zoro #
G001778561
UPC #
045242568499
Country of Origin
China

Dimensions

Overall Width
2.8 in
Overall Length
19.9 in
Overall Height
5.1 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Fixed O Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
4.25 lb
Includes - Cordless Crimper
(2) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820), 6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 6T Fixed O Crimping Jaw (Mfr. No. 49-16-1OD3), M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812)
Approximate Cycle Time
2.5 sec
Cordless Tool Battery Type
Li-Ion
Primary Application - Crimping
Cutting
Charger Replacement
Mfr. No. 48-59-1812
Capacity Aluminum Lug - Crimper
750 kcmil
Capacity Copper Lug - Crimper
750 kcmil
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
Head Style - Crimper
Inline
Included Charger
Mfr. No. 48-59-1812
Crimping Die Series
W Style
Handle Type
Inline
Corded/Cordless
Cordless
Rotating Angle (Deg.)
340 Degrees
Battery Capacity
2 Ah
Shop By
New Products
Head Style
Scissor
Power Source
Cordless
Wireless Tool Tracking
Yes
Tool Series
FORCE LOGIC
Wireless Technology
ONE-KEY
Number of Dies Included
0
Compatible Battery Manufacturer Part Number
48-11-1820
Compatible Wire/Cable Type
ACSR, EHS Guy Wire, Ground Rod, Rebar
Included Charger Part Number
23Y581
Compatible Charger Manufacturer Part Number
48-59-1812
Crimp Head Type
Die
Includes Charger
Yes
Maximum Copper Lug Crimping Capacity
750 kcmil
Crimping Capacities
1/2 in EHS Guy Wire, 1000 MCM Aluminum, 3/8 in Ground Rod, 3/8 in Rebar, 477 ACSR, 4/0 Line Taps, 750 MCM Copper
Compatible Die Type
D3, O, W
Includes Dies
Yes
Charger Model Number
23Y581
Cycle Time
2.5 sec
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Number of Batteries Included
2
Minimum Copper Lug Crimping Capacity
8 AWG
Head Rotation
340 Degrees
Battery Platform
M18
Features
Compatible with M18(TM) System, Dual Electronic Release Buttons, For Use with Class 3 Gloves, Predictive Force Monitoring (PFM(TM)), Verification of a Successful Cycle with Green LED
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
UL 486A-B Connection Capability
Milwaukee
Minimum Aluminum Lug Crimping Capacity
8 AWG
Included Battery Part Number
38D765
Includes Batteries
Yes
Battery Model Number
48-11-1820

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type D3, O, W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.