M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves "Snub Nose" Jaw

  • Mfr # 2978-22

  • Zoro # G701778496


product price: $2,799.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Snub Nose Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
4.25 lb
Crimping Die Series
W Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2978-22
Zoro #
G701778496
UPC #
045242568512
Country of Origin
China

Dimensions

Overall Length
19.9 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Overall Height
5.1 in
Maximum Compatible Wire/Cable Diameter
750 kcmil
Overall Width
2.8 in

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Snub Nose Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
4.25 lb
Crimping Die Series
W Style
Handle Type
Inline
Primary Application - Crimping
Cutting
Auto-Cycle
Yes
Capacity Copper Lug - Crimper
750 kcmil
Corded/Cordless
Cordless
Includes - Cordless Crimper
6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 6T Snub Nose Crimping Jaw (Mfr. No. 49-16-11D3), M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812), M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820)
Approximate Cycle Time
2.5 sec
Max. Crimping Force - Crimper
6 ton
Capacity Aluminum Lug - Crimper
750 kcmil
Rotating Angle (Deg.)
340 Degrees
Charger Replacement
Mfr. No. 48-59-1812
Battery Capacity
2 Ah
Cordless Tool Battery Type
Li-Ion
Included Charger
Mfr. No. 48-59-1812
Head Style - Crimper
Inline
Shop By
New Products
Maximum Copper Lug Crimping Capacity
750 kcmil
Head Style
Scissor
Features
Compatible with M18(TM) System, Dual Electronic Release Buttons, For Use with Class 3 Gloves, Predictive Force Monitoring (PFM(TM)), Verification of a Successful Cycle with Green LED
Included Battery Part Number
38D765
Battery Platform
M18
Includes Charger
Yes
Compatible Charger Manufacturer Part Number
48-59-1812
Compatible Battery Manufacturer Part Number
48-11-1820
Maximum Aluminum Lug Crimping Capacity
4/0
Minimum Copper Lug Crimping Capacity
8 AWG
Battery Model Number
48-11-1820
Wireless Technology
ONE-KEY
Crimping Capacities
1/2 in EHS Guy Wire, 1000 MCM Aluminum, 3/8 in Ground Rod, 3/8 in Rebar, 477 ACSR, 4/0 Line Taps, 750 MCM Copper
Compatible Wire/Cable Type
ACSR, EHS Guy Wire, Ground Rod, Rebar
UL 486A-B Connection Capability
Milwaukee
Cycle Time
2.5 sec
Includes Batteries
Yes
Charger Model Number
23Y581
Head Rotation
340 Degrees
Wireless Tool Tracking
Yes
Included Charger Part Number
23Y581
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Number of Batteries Included
2
Tool Series
FORCE LOGIC
Minimum Aluminum Lug Crimping Capacity
8 AWG
Crimp Head Type
Die
Includes Dies
Yes
Number of Dies Included
0
Compatible Die Type
W
Power Source
Cordless

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 4/0, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.