Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 600 MCM Crimper

  • Mfr # 2679-22

  • Zoro # G1999816


product price: $2,999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 600 MCM Commercial U Crimping Jaw, Carrying Case, Multi-Voltage Charger
Crimping Force
6 ton
Tool Weight
7.65 lb
Approximate Cycle Time
3 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2679-22
Zoro #
G1999816
UPC #
045242339488
Country of Origin
China

Dimensions

Overall Length
13.3 in
Overall Height
5.4 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Maximum Compatible Wire/Cable Diameter
600 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 600 MCM Commercial U Crimping Jaw, Carrying Case, Multi-Voltage Charger
Crimping Force
6 ton
Tool Weight
7.65 lb
Approximate Cycle Time
3 sec
Corded/Banded
Cordless
Primary Application - Crimping
Electrical Wire and Cable Crimping
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Series
M18™
Max. Crimping Force - Crimper
6 ton
Battery Capacity
2 Ah
Handle Type
Inline
Corded/Cordless
Cordless
Includes - Cordless Crimper
(1) Battery Charger (2710-20), (1) Tool Storage - Carrying Case, (2) Batteries (48-11-1820)
Cordless Tool Battery Type
Li-Ion
Crimping Die Series
U Style
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Rotating Angle (Deg.)
350 Degrees
Head Style - Crimper
Scissor
Battery Type
Li-Ion
Features
Interchangeable, Jaw for Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Standards
cULus Listed
Auto-Cycle
Yes
Battery Included / Bare Tool
(2) 2.0Ah Batteries + Hard Case Bundle
Options Included
(2) 2.0Ah Batteries + Hard Case Bundle
Compatible Battery Manufacturer Part Number
48-11-1820
Power Source
Cordless
Minimum Copper Lug Crimping Capacity
8 AWG
Battery Platform
M18
Wireless Technology
ONE-KEY
Includes Charger
Yes
Maximum Copper Lug Crimping Capacity
600 kcmil
Includes Batteries
Yes
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Battery Model Number
48-11-1820
Tool Series
FORCE LOGIC
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Compatible Charger Manufacturer Part Number
48-59-1812
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Head Rotation
350 Degrees
Cycle Time
2.9 sec
Minimum Aluminum Lug Crimping Capacity
8 AWG
Crimp Head Type
Die
UL 486A-B Connection Capability
Milwaukee
Wireless Tool Tracking
Yes
Number of Dies Included
0
Includes Dies
No
Included Battery Part Number
38D765
Charger Model Number
23Y581
Compatible Die Type
U
Included Charger Part Number
23Y581
Head Style
Scissor
Number of Batteries Included
2

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.