This item is Discontinued.

Milwaukee Tool M18 FORCE LOGIC 600 MCM Crimper Kit with #8 - 600 MCM Cu Dies 2679-600C

M18 FORCE LOGIC 600 MCM Crimper Kit with #8 - 600 MCM Cu Dies (Discontinued)

  • Mfr # 2679-600C
  • Zoro # G500690463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2679-600C
Zoro #
G500690463
UPC #
045242551842
Country of Origin
China

Dimensions

Overall Length
13.3 in
Overall Height
5.4 in
Overall Width
3.15 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Maximum Compatible Wire/Cable Diameter
600 kcmil
Die Sizes included
#1 U Style, #2 U Style, #4 U Style, #6 U Style, #8 U Style, 1/0 U Style, 2/0 U Style, 250 MCM, 3/0 U Style, 300 MCM, 350 MCM, 4/0 U Style, 500 MCM, 600 MCM
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Item
Cordless Crimping Tool Kit
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Cordless Tool Battery Type
Li-Ion
Crimping Die Series
U Style
Rotating Angle (Deg.)
350 Degrees
Approximate Cycle Time
3 sec
Primary Application - Crimping
Electrical Wire and Cable Crimping
Max. Crimping Force - Crimper
6 ton
Handle Type
Inline
Corded/Cordless
Cordless
Head Style - Crimper
Scissor
Voltage
18 V
Battery Capacity
2 Ah
Standards
cULus Listed
Features
Interchangeable, Jaw for Repetitive Crimping, Hydraulic System is Optimized for Consistent Performance from 0 Degrees F - 122 Degrees F, PFM Ensures Optimal Pressure and LED Light Provides Instant Pressure Verification, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Cycle Time
2.9 sec
Aluminum Lug Capacity
8 AWG to 350 kcmil
Tool Series
FORCE LOGIC
Number of Batteries Included
2
Compatible Battery Manufacturer Part Number
48-11-1820
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Crimp Head Type
Die
Included Battery Part Number
38D765
Wireless Technology
ONE-KEY
Power Source
Cordless
Compatible Charger Manufacturer Part Number
48-59-1812
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, Thomas and Betts
Minimum Aluminum Lug Crimping Capacity
8 AWG
Wireless Tool Tracking
Yes
Minimum Copper Lug Crimping Capacity
8 AWG
Auto-Cycle
Yes
Includes Dies
Yes
Number of Dies Included
15
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Includes Batteries
Yes
Battery Model Number
48-11-1820
Charger Model Number
23Y581
Copper Lug Capacity
8 AWG to 600 kcmil
Included Charger Part Number
23Y581
Compatible Die Type
U
Head Style
Scissor
Includes Charger
Yes
Head Rotation
350 Degrees
Battery Platform
M18
Maximum Copper Lug Crimping Capacity
600 kcmil

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 15

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.