Zoro Homepage

M18 FORCE LOGIC CABLE CUTTER KIT + M18 CP2.0 Battery

  • Mfr # 2672-21, 48-11-1820

  • Zoro # G2576651


product price: $2,108.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
18 V
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Max. Operating Force
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672-21, 48-11-1820
Zoro #
G2576651
UPC #
045242354214
Country of Origin
Multiple

Dimensions

Tool Length
14 in
Overall Length
14 in

Details

Item
Cordless Cable Cutter Kit
Battery Included / Bare Tool
Battery Included
Voltage
18 V
Cutting Capacity/Material
1000 MCM Aluminum, 750 MCM Copper
Cordless Tool Battery Type
Li-Ion
Max. Operating Force
6 ton
Features
Open Jaw In-Line Design, Blade Geometry, Anti-Spreading Jaw Design, Hydraulic System Performance From 0 Degrees F to 122 Degrees F, Brushless Motor, One Handed Operation, Automatic Jaw Opening
Battery Included
(2) 38D765
Includes
M12(TM) and M18(TM) Multi-Voltage Charger, M18(TM) Cu/Al Jaw, Hex Key, Carrying Case
Battery Pack Replacement
38D765
Corded/Cordless
Cordless
Corded/Banded
Cordless
Tool Weight
4.7 lb
Battery Capacity
2.0Ah
Included Battery Part Number
38D765
Cutting Capacities
1,000 MCM Aluminum, 750 MCM Copper
Power Source
Cordless
Cordless Tool Kit Contents
Battery Included

Description

Cordless Cable Cutter Kit, Cutting Capacities 1,000 MCM Aluminum, 750 MCM Copper, Cordless Tool Kit Contents Battery Included, Battery Capacity 2 Ah, Voltage 18 V, Features Open Jaw In-Line Design, Blade Geometry, Anti-Spreading Jaw Design, Hydraulic System Performance From 0 Degrees F to 122 Degrees F, Brushless Motor, One Handed Operation, Automatic Jaw Opening, Included Battery Part Number 38D765, Includes M12(TM) and M18(TM) Multi-Voltage Charger, M18(TM) Cu/Al Jaw, Hex Key, Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.