Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18™ FORCE LOGIC™ Cordless 6T Linear Utility Crimper Kit w/ O-D3 Jaw & Cutting Jaws 2978-OKIT

M18™ FORCE LOGIC™ Cordless 6T Linear Utility Crimper Kit w/ O-D3 Jaw & Cutting Jaws (Discontinued)

  • Mfr # 2978-OKIT
  • Zoro # G701778519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2978-OKIT
Zoro #
G701778519
UPC #
045242573172
Country of Origin
China

Details

Battery Capacity
2 Ah
Auto-Cycle
Yes
Max. Crimping Force - Crimper
6 ton
Handle Type
Straight
Crimping Die Series
W Style
Primary Application - Crimping
Cutting
Included Charger
Mfr. No. 48-59-1812
Includes
6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 477 ACSR Jaw (Mfr. No. 49-16-2773), M18 6T Fixed O Crimping Jaw (Mfr. No. 49-16-1OD3), M18 750 MCM Cable Cutting Jaw (Mfr. No. 49-16-2772)
Rotating Angle (Deg.)
340 Degrees
Head Style - Crimper
Inline
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Capacity Copper Lug - Crimper
750 kcmil
Voltage
18 V
Charger Replacement
Mfr. No. 48-59-1812
Includes - Cordless Crimper
(2) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820), 6T Utility Crimper and Cutter Bag (Mfr. No. 48-22-8277), M18 477 ACSR Jaw (Mfr. No. 49-16-2773), M18 6T Fixed O Crimping Jaw (Mfr. No. 49-16-1OD3), M18 750 MCM Cable Cutting Jaw (Mfr. No. 49-16-2772), M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812)
Capacity Aluminum Lug - Crimper
750 kcmil
Item
Cordless Crimping Tool Kit
Approximate Cycle Time
2.5 sec
Crimping Force
6 ton
Included Battery Part Number
Mfr. No. 48-11-1820
Head Rotation
340 Degrees
Charger Model Number
Mfr. No. 48-59-1812
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Included Charger Part Number
Mfr. No. 48-59-1812
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Includes Charger
Yes
Number of Batteries Included
2
Head Style
Inline
Battery Model Number
Mfr. No. 48-11-1820
Maximum Copper Lug Crimping Capacity
750 kcmil
Cycle Time
2.5 sec
Includes Batteries
Yes

Description

Cordless Crimping Tool Kit, Maximum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Crimping Force 6 ton, Head Style Inline, Handle Type Straight, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 18 V, Power Source Cordless, Auto-Cycle Yes, Battery Model Number Mfr. No. 48-11-1820, Charger Model Number Mfr. No. 48-59-1812

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.