Zoro Homepage

M18 FORCE LOGIC PEX Crimp Jaw, For 3/4 in PEX Pipe, 18 V

  • Mfr # 49-16-2653C

  • Zoro # G1955507


product price: $239.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
3/4 in
Compatible Fitting System
ASTM F1807/F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2653C
Zoro #
G1955507
UPC #
045242560714
Country of Origin
Poland

Dimensions

Compatible Pipe Size
3/4 in
Overall Length
8.25 in
Overall Height
2.75 in
Overall Width
9 in

Details

Compatible Material Type
PEX
Compatible Fitting System
ASTM F1807/F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Voltage
18 V
Item
PEX Crimp Jaw
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20
Compatible Charger Manufacturer Part Number
48-59-1812

Description

The MILWAUKEE TOOL - 49-16-2653C is a specialized accessory is designed for securing PEX (cross-linked polyethylene) fittings onto PEX tubing. It applies precise pressure and is intended to aid in creating secure connections.

Key Features of the MILWAUKEE TOOL - 49-16-2653C:

  • Compatible Fitting System: The crimp jaw is designed for use with ASTM F1807/F2159, M18 FORCE LOGIC fitting systems in various plumbing applications.
  • Compatible Material Type: Intended for use with PEX material types.
  • Compatible Pipe Size: Compatible with pipe sizes of 3/4 inch diameter.
  • Compatible Press Tool Type: Compatible with both Extended and Standard press tool types.
  • Material: Steel.
  • Overall Length: Measures at an overall length of 8.25 inches.
  • Voltage: Requires an electrical power supply of 18V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.