Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC Press Jaw, For 1-1/8 in Copper (HVAC) Pipe

  • Mfr # 49-16-2657R

  • Zoro # G906878748


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
1-1/8 in
Compatible Fitting System
Force Logic, RLS HVAC/R Braze-Free Press, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2657R
Zoro #
G906878748
UPC #
045242602698
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1-1/8 in
Overall Length
6.22 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Force Logic, RLS HVAC/R Braze-Free Press, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Material
Steel

Description

The MILWAUKEE TOOL - 49-16-2657R is a Press Jaw, a component of press tools used in various plumbing applications. This tool is intended for use in gripping and manipulating pipes, valves, and fittings during installation or repair tasks. It aids professionals by assisting with alignment and connection efforts in fluid flow systems.

Key Features of the MILWAUKEE TOOL - 49-16-2657R Press Jaw:

  • Compatible Fitting System: The press jaw is compatible with Force Logic, RLS HVAC/R Braze-Free Press, M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: Intended for use with Copper (HVAC) material type.
  • Compatible Pipe Size: Compatible with pipe sizes up to 1-1/8 inches in diameter.
  • Compatible Press Tool Type: Compatible with both Extended and Standard design press tools.
  • Material: Constructed from steel.
  • Overall Length: Has an overall length of 6.22 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.