Zoro Homepage

M18 FORCE LOGIC Press Jaw, For 3/4 in Copper (HVAC) Pipe

  • Mfr # 49-16-2655M

  • Zoro # G004073939


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
3/4 in
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2655M
Zoro #
G004073939
UPC #
045242536290
Country of Origin
Poland

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Tool Weight
6.53 lb
Material
Forged Steel
Number of Pieces
1
For Use With
Press Fitting Installation
Includes
Press Jaw
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2655M is a press Jaw, a component of press tools used in various plumbing applications. This tool is intended to assist with gripping and manipulating pipes, valves, and fittings during installation or repair tasks.

Key Features of the MILWAUKEE TOOL - 49-16-2655M Press Jaw:

  • Compatible Fitting System: The press jaw is compatible with Streamline ACR, M18 FORCE LOGIC Press Tools.
  • Compatible Material Type: Intended for use with Copper (HVAC) materials.
  • Compatible Pipe Size: Can be used with pipe sizes up to 3/4 inch in diameter as per manufacturer's specifications.
  • Compatible Press Tool Type: Is compatible with both Extended and Standard types of press tools as per manufacturer's guidelines.
  • Material: Constructed from Forged Steel.
  • Series: Part of the M18 FORCE LOGIC series tailored specifically for industrial plumbing needs
  • Tool Weight: Has an approximate weight of 6.53 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.