Zoro Homepage

M18 FORCE LOGIC Press Jaw, For 3/8 in Copper (HVAC) Pipe

  • Mfr # 49-16-2652M

  • Zoro # G604073926


product price: $339.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
3/8 in
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2652M
Zoro #
G604073926
UPC #
045242536269
Country of Origin
Poland

Dimensions

Compatible Pipe Size
3/8 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
For Use With
Press Fitting Installation
Tool Weight
4.3 lb
Material
Forged Steel
Includes
Press Jaw
Number of Pieces
1
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2652M is a press Jaw, a component of press tools used in plumbing applications. This tool is intended to assist with the handling of pipes, valves, and fittings during installation or repair tasks.

Key Features of the MILWAUKEE TOOL - 49-16-2652M Press Jaw:

  • Compatible Fitting System: The press jaw is compatible with Streamline ACR, M18 FORCE LOGIC Press Tools intended for use in a variety of plumbing applications.
  • Compatible Material Type: Intended for use with Copper (HVAC) material type.
  • Compatible Pipe Size: Compatible with a pipe size of 3/8 inch as per product specifications.
  • Compatible Press Tool Type: May be utilized alongside Extended, Standard design.
  • Material: Constructed from Forged Steel.
  • Series: Part of the M18 FORCE LOGIC series tailored for different industrial plumbing needs
  • Tool Weight: Has a weight specification listed at 4.3 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.