Zoro Homepage

M18 FORCE LOGIC Press Jaw, For 7/8 in Copper (HVAC) Pipe

  • Mfr # 49-16-2656M

  • Zoro # G004073946


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
7/8 in
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2656M
Zoro #
G004073946
UPC #
045242536306
Country of Origin
Poland

Dimensions

Compatible Pipe Size
7/8 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Includes
Press Jaw
Tool Weight
5.24 lb
For Use With
Press Fitting Installation
Number of Pieces
1
Material
Forged Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2656M is a press Jaw, a component of press tools used in plumbing applications. This tool is designed to securely grip and manipulate pipes, valves, and fittings during installation or repair tasks. It aids professionals in ensuring precise alignment and tight connections for efficient fluid flow systems.

Key Features of the MILWAUKEE TOOL - 49-16-2656M Press Jaw:

  • Compatible Fitting System: Compatible with Streamline ACR, M18 FORCE LOGIC Press Tools as per manufacturer's specifications.
  • Compatible Material Type: Designed for use with Copper (HVAC) materials according to manufacturer's guidelines.
  • Compatible Pipe Size: Intended for use with a pipe size of 7/8 inch diameter as per product specifications.
  • Compatible Press Tool Type: Compatible with Extended, Standard design.
  • Material: Constructed from Forged Steel.
  • Series: Part of the M18 FORCE LOGIC series tailored for different industrial plumbing needs
  • Tool Weight: Has a weight specification listed at 5.24 lbs.
.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.