Zoro Homepage

M18 FORCE LOGIC Press Ring, For 1-1/8 in Copper (HVAC) Pipe

  • Mfr # 49-16-2657M

  • Zoro # G304105026


product price: $829.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (HVAC)
Compatible Pipe Size
1-1/8 in
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2657M
Zoro #
G304105026
UPC #
045242536313
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1-1/8 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (HVAC)
Compatible Fitting System
Streamline ACR, M18 FORCE LOGIC Press Tools
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Ring
Material
Forged Steel
Number of Pieces
1
Tool Weight
3.56 lb
Includes
Press Jaw
For Use With
Press Fitting Installation
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2657M is a press ring, an component in the plumbing industry for securing pipe connections. This tool works with a press tool to crimp and seal fittings onto pipes, intended to aid in creating secure pipe connections.

Key Features of the MILWAUKEE TOOL - 49-16-2657M Press Ring:

  • Compatible Fitting System: Intended for use with Streamline ACR, M18 FORCE LOGIC Press Tools within the specified range of plumbing applications.
  • Compatible Material Type: Compatible with Copper.
  • Compatible Pipe Size: Rated for operation with 1-1/8 inch diameter pipes as per product specifications.
  • Compatible Press Tool Type: Compatible with both Extended and Standard design press tools as per product guidelines.
  • Included Component: Comes included with a press jaw that is designed to assist in handling pipes during installation or repair tasks according to its intended usage.
  • Material Composition: Made from Forged Steel.
  • Series Classification: Part of the M18 FORCE LOGIC series tailored for different industrial plumbing needs
  • Total Weight: Weighs 3.56 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.