M18 FORCE LOGIC Press Tool Kit w/ ONE-KEY 1/2 in–2 in CTS Jaws, M18 FUEL Compact Band Saw, Tool-Only

  • Mfr # 2922-22, 2829-20

  • Zoro # G800719888


product price:  $4,547.99
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1/2 in to 4 in
Cycle Time
4 sec
Voltage
18 V
Crimping Force
7,200 lb
Includes
Portable Band Saw, (2) M18(TM) REDLITHIUM(TM) CP Compact Battery Pack, M12 Multi-Voltage Charger (48-59-1812), M18(TM) 1/2 in Jaw, M18(TM) 3/4 in Jaw, M18(TM) 1 in Jaw, M18(TM) 1-1/4 in Jaw, M18(TM) 1 1/2 in Jaw, M18(TM) 2 in Jaw, Hard Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2922-22, 2829-20
Zoro #
G800719888
UPC #
-
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Overall Height
4.5 in
Overall Length
14.25 in
Overall Width
3.125 in

Details

Cycle Time
4 sec
Voltage
18 V
Item
Pressing Tool Kit
Crimping Force
7,200 lb
Includes
Portable Band Saw, (2) M18(TM) REDLITHIUM(TM) CP Compact Battery Pack, M12 Multi-Voltage Charger (48-59-1812), M18(TM) 1/2 in Jaw, M18(TM) 3/4 in Jaw, M18(TM) 1 in Jaw, M18(TM) 1-1/4 in Jaw, M18(TM) 1 1/2 in Jaw, M18(TM) 2 in Jaw, Hard Carrying Case

Description

Pressing Tool Kit, Crimping Force 7,200 lb, Voltage 18 V, Compatible Charger Grainger Part Number 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.