M18 FORGE XC8.0 Battery X2 +Circular Saw
- Mfr # 48-11-1881, 48-11-1881, 2834-20
- Zoro # G322961789
product price:Â
$
1,107.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bevel Angle - Maximum
45 Degrees
Number of Chargers Included
0
For Workpiece Material
General Purpose
Drive Type
Direct Drive
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-1881, 48-11-1881, 2834-20
- Zoro #
- G322961789
- UPC #
- 045242798001
- Country of Origin
- China
Dimensions
- Blade Diameter
- 7 1/4 in
- Arbor Size
- 5/8 in
- Cutting Depth at 0 Degrees - Maximum
- 2 5/8 in
- Cutting Depth at 45 Degrees - Maximum
- 2 in
Details
- Item
- Circular Saw Kit
- Bevel Angle - Maximum
- 45 Degrees
- Number of Chargers Included
- 0
- For Workpiece Material
- General Purpose
- Drive Type
- Direct Drive
- Number of Batteries Included
- 2
- Includes Chip Catcher
- Chip Catcher Not Included
- Bevel Angle - Minimum
- 22.5 Degrees
- Blade Side
- Right
- Battery Chemistry
- Li-Ion
- Motor Type
- Brushless
- Battery Series
- M18(TM) REDLITHIUM(TM) FORGE(TM)
- Includes
- (2) Batteries
- Battery Capacity
- (2) 8.0 Ah
- 7 Combo Product Type
- Circular Saw and Batteries
- Battery Platform
- M18(TM)
- Blade Speed - Maximum
- 6,000 RPM
- Voltage
- 18V
Description
Circular Saw Kit, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Voltage 18 V, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 2, Battery Capacity (2) 8.0 Ah, Includes (2) Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.