Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FORGE XC8.0 Battery X2 + Grease Gun
- Mfr # 48-11-1881, 48-11-1881, 2646-20
- Zoro # G422964758
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hose Type
Flexible
Includes Battery
Battery Included
Cartridge Capacity
14 1/2 oz
Loading Method
Cartridge
Handle Style
Pistol Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-11-1881, 48-11-1881, 2646-20
- Zoro #
- G422964758
- UPC #
- 045242798001
- Country of Origin
- Multiple
Dimensions
- Flexible Hose Length
- 48 in
Details
- Item
- Grease Gun
- Hose Type
- Flexible
- Includes Battery
- Battery Included
- Cartridge Capacity
- 14 1/2 oz
- Loading Method
- Cartridge
- Handle Style
- Pistol Grip
- Battery Voltage
- 18 V DC
- Operating Pressure - Maximum
- 10,000 psi
- Number of Batteries Included
- 2
- Number of Speeds
- 2
- Includes Battery Charger
- No Charger Included
- Barrel Color
- Silver
- Battery Capacity
- 8 Ah
- Bulk Capacity
- 16 oz
- Volume per Minute
- 10 fl oz
- Battery Chemistry
- Li-Ion
- Series
- M18(TM)
Description
Grease Gun Kit, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Volume per Minute 10 fl oz, Battery Capacity 8 Ah, Number of Speeds 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.