Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1" HTIW+M18 FORGE HD12.0Battery

  • Mfr # 2868-22HD, 48-11-1813

  • Zoro # G515890575


product price: $1,801.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Battery Capacity
(3) 12.0 Ah
Number of Batteries Included
3
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868-22HD, 48-11-1813
Zoro #
G515890575
UPC #
045242536580
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Overall Length
18 in

Details

Voltage
18 V DC
Battery Capacity
(3) 12.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Fastening Torque
1,900 ft-lb
Retainer Type
Friction Ring, Through Hole
Drive Type
Standard
Breakaway Torque
2,000 ft-lb
Wireless Tool Tracking
Yes
Clutch Style
Impact
Tool Weight
21 lb
Handle Type
D-Handle
Includes
Carrying Case
Standards
UL Listed
No Load Speed
1,200 RPM
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Number of Chargers Included
1
Battery Manufacturing Model Number
48-11-1813
Torque - Maximum
2,000 ft-lb
Drive Shape
Square
Charger Manufacturing Model Number
48-59-1808
Battery Platform
M18(TM)
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Includes Case
Case Included
Anvil Style
Standard
Speed Control
Variable

Description

Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity (3) 12.0 Ah, Tool Weight 21 lb, Clutch Style Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.