M18 FUEL 1" SDS Plus Rotary Hammer Kit + MX FUEL Handheld Core Drill Kit w/ Stand

  • Mfr # MXF301-2CXS, 2912-22

  • Zoro # G706439187


product price:  $5,343.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Coring Drill, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Includes
BMC, Bit Adapter, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXF301-2CXS, 2912-22
Zoro #
G706439187
UPC #
045242570317
Country of Origin
Multiple

Dimensions

Rotary Hammer - Bit Size
1 in
Drill - Chuck Size
1 1/4 in
Drive Size
1 in, 1 1/4 in
Impact Driver - Drive Size
1 in, 1 1/4 in
Power Drill - Chuck Size
1 1/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Coring Drill, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Includes
BMC, Bit Adapter, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock
Series
MX FUEL(TM); M18(TM)
Battery Included
481Z44, 55JL75
Drill
55JL68
Drill - Class
Premium
Case Included
(2) Kit Boxes
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Wireless Tracking System
ONE-KEY(TM)
Item
Core Drill Kit
Charger
23Y581, 55JL74
SDS Rotary Hammer
61UU44
Cordless Tool Kit Contents
(2) Bare Tools, (4) Batteries, (2) Chargers
Battery Model No.
481Z44, 55JL75
Number of Batteries Included
4
Charger Included
55JL74; 23Y581
All Product Types Included
Core Drill, Rotary Hammer
Battery Chemistry
Li-Ion
Includes Case
Case Included
Other Tools and Accessories Included
Charger
Tool Series
M18(TM), MX FUEL(TM)

Description

Core Drill Kit, Cordless Tools Included Coring Drill, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0Ah, Includes BMC, Bit Adapter, Compact Core Drill Stand with Wheels, Hose Quick Connect, Trigger Lock, Tool Brand Milwaukee, Series MX FUEL(TM); M18(TM), Battery Included 481Z44, 55JL75, Number of Batteries Included 4, Battery Model No. 481Z44, 55JL75, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, 55JL74, Charger Included 55JL74; 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.