M18 FUEL 1" SDS Plus Rotary Hammer + M18 FORGE XC8.0 Battery Pack

  • Mfr # 2912-20, 48-11-1881

  • Zoro # G012648235


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Impact Energy
2.0 ft-lb
Includes
(1) Bare Tool, (1) Battery
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2912-20, 48-11-1881
Zoro #
G012648235
UPC #
045242551934
Country of Origin
China

Dimensions

Tool Length
11 1/2 in
Overall Width
4 1/4 in
Overall Height
9 in

Details

Item
Rotary Hammer and Battery
Voltage
18V DC
Impact Energy
2.0 ft-lb
Includes
(1) Bare Tool, (1) Battery
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
2 1/2 in
Tool Weight
6.8 lb
Battery Capacity
8.0 Ah
Series
M18 FUEL(TM)
Brushless Motor
Yes
Handle Type
Pistol Grip
Standards
UL Listed
Drilling Capacity in Steel
1/2 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Maximum Blows per Minute
4,800 bpm
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Bearing Design
Not Specified
Drilling Capacity in Wood
1 1/8 in
Vibration Control
Yes
Number of Speed Settings
Not Specified
Battery Model Number
823ZF0
Minimum Blows per Minute
0 bpm
Maximum Speed
1,330 RPM
Clutch Style
Not Specified
Chuck Material
Not Specified
Anti-Kickback Clutch
Yes
Switch Type
Trigger
Handle Grip Material
Rubber
Number of Batteries Included
1
Charger Included
No
Housing Material
Plastic
Power Source
Cordless
Core Bit Capacity in Concrete
2 1/2 in
Battery Series
FORGE(TM) XC8.0
Chuck Style
SDS-Plus
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Handle Base Material
Plastic
Motor Type
Brushless
Drilling Capacity in Concrete
2 1/2 in

Description

Rotary Hammer and Battery, Voltage 18V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 8.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb, Battery Model Number 823ZF0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.