M18 FUEL 1" SDS Plus Rotary Hammer ONE-KEY Dust Extractor Kit + 1/2" Mid-Torque Impact Wrench

  • Mfr # 2914-22DE, 2962-20

  • Zoro # G205747899


product price:  $1,144.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2914-22DE, 2962-20
Zoro #
G205747899
UPC #
045242571758
Country of Origin
Multiple

Dimensions

Drive Size
1 in
Impact Wrench - Sq. Size
1/2 in
Impact Driver - Drive Size
1 in
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries, Charger
Series
M18(TM)
Battery Included
(2) 481Z44
SDS Rotary Hammer
61UU49
Impact Wrench
60YT24
Item
Cordless Combination Kit
Charger
45LD79
Case Included
(1) Carrying Case
Included Fastening Tools
Impact Wrench (650 ft-lb)
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Impact Wrench - Fastening Torque
550 ft-lb
Wireless Tool Tracking
No
Charger Included
Yes
Power Source
Cordless
Battery Model No.
481Z44
Battery Series
M18(TM) REDLITHIUM(TM)
All Product Types Included
Impact Wrench, Rotary Hammer
Battery Chemistry
Li-Ion
Includes Case
Case Included
Tool Series
M18(TM)

Description

Cordless Combination Kit, Cordless Tools Included Impact Wrench, Rotary Hammer, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (1330 RPM), Included Fastening Tools Impact Wrench (650 ft-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.