Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 10" Dual Bevel Sliding Compound Miter Saw

  • Mfr # 2734-21

  • Zoro # G000690390


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Blade Dia.
10 in
Max. Blade Speed
4,000 RPM
Arbor Size
5/8 in
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2734-21
Zoro #
G000690390
UPC #
045242568772
Country of Origin
China

Dimensions

Blade Dia.
10 in
Arbor Size
5/8 in
Width
27 1/2 in
Max. Cut Width @ 45 Deg. Miter
8 in
Height
27 in
Length
34 1/2 in
Overall Height
27 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Max. Cut Width @ 0 Deg. Miter
11 3/8 in
Overall Width
27 1/2 in
Max. Cut Depth @ 45 Deg. Bevel
2 in
Overall Length
34 1/2 in
Cutting Width at 0 Degrees - Miter - Maximum
11 3/8 in
Cutting Width at 45 Degrees - Miter - Maximum
8 in
Cutting Depth at 0 Degrees - Maximum
3 1/2 in
Blade Diameter
10 in
Cutting Depth at 45 Degrees - Maximum
2 in

Details

Item
Miter Saw Kit
Power Source
Cordless
Max. Blade Speed
4,000 RPM
Voltage
18 V DC
Miter Angle Range
50 Degrees Left to 60 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Sliding
Sliding
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Features
Cam Lock Miter System, Chop Lock, Double Bevel, Miter Detent Override, Shadow Cut Line Indicator, Stainless Steel Miter Plate
Bevel Capacity
0 Degrees to 48 Degrees Left and Right
Bevel Stops
0 Degrees , 15 Degrees , 22.5 Degrees , 31.62 Degrees , 45 Degrees
Battery Capacity
8 Ah
Includes
Kit - XC Battery
Tool Weight
45 lb
Miter Capacity
Left, Right
Number of Batteries Included
1
Variable Speed
No
Wireless Tool Tracking
No
Arbor Shape
Round
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Miter Angle - Right
45 Degrees
Includes Battery
Battery Included
Speed Control
Single
Battery Chemistry
Li-Ion
Miter Tilt Direction
Left, Right
Miter Angle - Left
45 Degrees
Bevel Angle - Left
48 Degrees
Number of Chargers Included
1
Battery Platform
M18(TM)
Blade Speed - Maximum
4,000 RPM
Motor Type
Brushless
Bevel Angle - Right
48 Degrees
Charger Manufacturing Model Number
48-59-1812
Tool Series
M18 FUEL(TM)
Bevel Tilt Direction
Left, Right

Description

Miter Saw Kit, Cordless, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 0 Degrees , 15 Degrees , 22.5 Degrees , 31.62 Degrees , 45 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 2 in, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 11 3/8 in, Max. Cut Width @ 45 Deg. Miter 8 in, Sliding Sliding, Variable Speed No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.