Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 10 in. Telescoping Pole Saw Kit

  • Mfr # 3013-21

  • Zoro # G410936903


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Tool Height
6 1/4 in
Features
Automatic Oiler, Onboard Scrench Storage, Robust Metal Branch Hook, Side Access Chain Tensioner, Sight Line for Increased Visibility
Tool Width
4 in
Battery Capacity
12.0 Ah
Power Head Attachment Compatible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-21
Zoro #
G410936903
UPC #
045242786848
Country of Origin
China

Dimensions

Tool Height
6 1/4 in
Tool Width
4 in
Blade Length
10 in
Maximum Length
13 ft
Minimum Length
9 ft
Tool Length
156 in
Width
4 in

Details

Item
Battery-Powered Pole Saw Kit
Features
Automatic Oiler, Onboard Scrench Storage, Robust Metal Branch Hook, Side Access Chain Tensioner, Sight Line for Increased Visibility
Battery Capacity
12.0 Ah
Power Head Attachment Compatible
No
Tool Weight
19.4 lb
Tool Series
M18 FUEL(TM)
Number of Chargers Included
1
Number of Batteries Required to Operate
1
Voltage
18 V
Includes
Battery Pack, (1) Charger
Material Application
Wood
Power Source
Cordless
Motor Type
Brushless
Standards
ANSI B175.1
Lock Type
Trigger
Product Type
Telescoping Pole Saw
Battery Platform
M18(TM)
Maximum Cutting Capacity
9 3/4 in
Battery Model Number
481Z42
Horsepower
2.3 hp
Number of Batteries Included
1
Charger Model Number
48-59-1808
Material
Magnesium, Plastic, Aluminum
Color
Black, Red
Battery Included / Bare Tool
Kit - HD Battery
Bare Tool/Battery Included
Tool

Description

The MILWAUKEE M18 FUEL Telescoping Pole Saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility lineman, and landscape maintenance professional. The saws POWERSTATE Brushless Motor delivers 2.3HP peak power, making it the industrys most powerful telescoping pole saw. M18 FUEL technology allows the saw to reach its full throttle 25m/s chain speed in under 1 second, delivering the fastest cutting in its class. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, high noise levels, emissions, and regular maintenance. This saw is optimized for use with M18 REDLITHIUM HIGH OUTPUT batteries, which deliver best-in-class performance. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The saw has a professionally demanded feature set, including a rigid, easy-to-adjust telescoping shaft, lightweight magnesium cutting head, robust branch hook, cutting sight line, compact design for easy storage and transport, easy access chain tensioner, automatic oiler, and onboard scrench storage. The M18 FUEL Telescoping Pole Saw is fully compatible with 250+ solutions on the M18 system.


  • POWERSTATE Brushless Motor delivers the power to complete cuts in demanding extended reach applications providing up to 2.35HP peak power
  • 9 feet to 13 feet of adjustable length
  • Fully compatible with the M18 System, featuring over 250+ tools
  • 25m/s chain speed delivering fast clean cuts
  • Lightweight magnesium cutting head for improved balance
  • Ergonomic adjustment collar to easily change shaft length
  • Captured bar nut: nut retained to sprocket cover
  • Sight line for increased visibility and control in precision cutting
  • Robust metal branch hook
  • Onboard scrench storage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.