Zoro Homepage

M18 FUEL 10" Pole Saw Attachment QUIK-LOK

  • Mfr # 49-16-2720

  • Zoro # G5048182


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Brushless Motor
No
Max. Cutting Dia.
9 in
Fuel Tank Capacity
Not Gas Powered
Battery Voltage
18 V
Shaft Length
4 3/16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2720
Zoro #
G5048182
UPC #
045242532902
Country of Origin
Mexico

Dimensions

Max. Cutting Dia.
9 in
Shaft Length
4 3/16 ft
Bar Length
10 in
Overall Width
3 1/2 in
Overall Length
50 1/4 in
Overall Height
5 3/4 in
Cutting Width
9 in
Blade Length
10 in

Details

Brushless Motor
No
Fuel Tank Capacity
Not Gas Powered
Battery Voltage
18 V
Item
Pole Saw Attachment
Chain Oiler
Auto
Series
 M18 FUEL™ QUIK-LOK™
Product Type
Pole Saw Attachment
Compatible Product Type
Pole Saw

Description

M18 FUEL QUIK-LOK 10" Pole Saw Attachment is powered by the M18 FUEL Power Head w/ QUIK-LOK and is compatible with M18 FUEL QUIK-LOK Attachment System. The unit has a split shaft design and features a 10" OREGON bar and chain which provides you with smooth and fast cuts with minimal kickback. The pole saw attachment includes an automatic oiler for proper chain lubrication, easy access chain tensioner for quick adjustments to chain tension, and a branch hook for added cutting leverage and branch removal. The QUIK-LOK Attachments feature protected drive shafts for increased durability against drops and storage elements. The split boom pole saw attachment also utilizes optimized gearing to manage the cordless M18 FUEL Power Head RPM output specifically for cutting applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.