Shop MILWAUKEE TOOL

M18 FUEL 10GA Nibbler + M18 XC6.0 Batt

  • Mfr # 3476-20, 48-11-1865
  • Zoro # G123944233

product price: 
$
1,477.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Chemistry
Li-Ion
Maximum Strokes per Minute
1,200 stroke/min
Includes Battery
Battery Included
Capacity Stainless Steel
12 ga
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3476-20, 48-11-1865
Zoro #
G123944233
UPC #
045242835829
Country of Origin
Multiple
Battery Chemistry
Li-Ion
Maximum Strokes per Minute
1,200 stroke/min
Includes Battery
Battery Included
Capacity Stainless Steel
12 ga
Number of Pieces
1
Capacity Steel
10 ga
Swivel Angle
360 Degrees
Number of Chargers Included
0
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM)
Battery Capacity
6.0 Ah
Voltage
18V DC
Includes
Battery, Nibbler
Application
Cutting Metal up to 12 gauge
Power Source
Cordless
Speed Setting
Variable Speed
Features
Led Work Light, Lighter Weight, Tool-Free 360 Degrees Die Holder Rotation
Item
Nibbler Kit
Tool Weight
7.6 lb
Number of Batteries Included
1
Battery Manufacturer Part Number
48-11-1865
Minimum Strokes per Minute
0 stroke/min
Standards
UL Listed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Minimum Cutting Radius
2 in
Maximum Material Thickness
12 ga
Fits Chest Size
Led Work Light, Lighter Weight, Tool-Free 360 Degrees Die Holder Rotation

Description

Nibbler Kit, Capacity Stainless Steel 12 ga, Capacity Steel 10 ga, Minimum Cutting Radius 2 in, Brushless Motor Yes, Battery Capacity 6.0 Ah, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.