M18 FUEL 1/2" Controlled Mid-Torque Impact Wrench w/ TORQUE-SENSE, Pin Detent

  • Mfr # 3062P-20

  • Zoro # G010854546


product price:  $1,599.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
550 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3062P-20
Zoro #
G010854546
UPC #
045242831852
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 1/2 in
Head Width
2 3/4 in
Head Height
2 3/8 in
Head Length
2 3/8 in

Details

Voltage
18 V DC
Max. Torque
550 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3000
Free Speed
2,400 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Impact Rated
Impact Rated
Battery Series
M18(TM) REDLITHIUM(TM)
Anvil Type
Pin Detent
Retainer Type
Pin Detent
Clutch Style
Impact
Features
4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range
Handle Type
Pistol Grip
Tool Weight
3.79 lb
Explosive Environment Rated
No
Reaction Bar
No
Actuation
Trigger
Breakaway Torque
550 ft-lb
Impact Sound Level
110dB
Tool Style
Compact
Lock-Off Switch
No
Vibration Level
0.7 m/s^2
Wireless Tool Tracking
ONE-KEY™
Power to Weight Ratio
145.1 ft-lb/lb
Built-In Light
Yes
Case Included
No
Drive Type
Standard
Charger Included
No
Standards
cULus Listed, UL Listed
Housing Material
Glass-Filled Nylon
Cordless Tool Kit Contents
(1) Bare Tool
Handle Material
Rubber Overmold
Torque - Maximum
550 ft-lb
Speed Control
Variable
Includes Case
Case Not Included
Throttle Type
Trigger
Motor Type
Brushless
No Load Speed
2,400 RPM
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Drive Shape
Square
Includes Lock-Off Switch
No Lock-Off Switch
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Anvil Style
Standard
Battery Platform
M18(TM)

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 550 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.79 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.