M18 FUEL 12 GAL Wet/Dry Vac + Grinder
- Mfr # 0930-22HD, 2889-20
- Zoro # G023944111
product price:Â
$
1,873.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
All Product Types Included
Angle Grinder, Vacuum
Angle Grinder - Wheel Diameter
4 1/2 in, 5 in
Motor Type
Brushless
Number of Tools
2
Charger Manufacturing Model Number
48-59-1802
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0930-22HD, 2889-20
- Zoro #
- G023944111
- UPC #
- 045242637270
- Country of Origin
- Multiple
- All Product Types Included
- Angle Grinder, Vacuum
- Motor Type
- Brushless
- Number of Tools
- 2
- Charger Manufacturing Model Number
- 48-59-1802
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Number of Chargers Included
- 1
- Number of Batteries Included
- 2
- Battery Capacity
- (2) 12.0 Ah
- Voltage
- 18 V DC
- Battery Platform
- M18(TM)
- Power Source
- Cordless
- Vacuum - Manufacturing Model Number
- 0930-22HD
- Includes Case
- Case Not Included
- Battery Manufacturing Model Number
- 48-11-1812
- Includes Battery
- Battery Included
- Tool Series
- M18(TM)
- Item
- Cordless Combination Kit
- Battery Chemistry
- Li-Ion
- Angle Grinder - Manufacturing Model Number
- 2889-20
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Angle Grinder - Wheel Diameter
- 4 1/2 in, 5 in
- Vacuum - Tank Size
- 12 gal
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 12.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.