Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2" Hammer Drill/Driver Kit + M18 FORGE XC8.0 Battery Pack

  • Mfr # 2904-22, 48-11-1881

  • Zoro # G412648170


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
(1) M18 and M12 Multi-Voltage Charger, (1) M18 REDLITHIUM FORGE(TM) XC8.0 Battery Pack, (2) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22, 48-11-1881
Zoro #
G412648170
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Height
8 1/4 in
Overall Width
2 3/8 in

Details

Item
Hammer Drill Kit
Voltage
18V
Blows per Minute
0 to 33,000
Brushless Motor
Yes
Includes
(1) M18 and M12 Multi-Voltage Charger, (1) M18 REDLITHIUM FORGE(TM) XC8.0 Battery Pack, (2) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case, Side Handle
Battery Capacity
(1) 8.0Ah, (2) 5.0Ah
Tool Weight
3.3 lb
Standards
UL Listed
Series
M18 FUEL
Clutch Style
Not Specified
Handle Type
Pistol Grip
Solid Bit Capacity
6 1/4 in
Number of Batteries Included
3
Maximum Solid Bit Capacity
7/16 in
Number of Speed Settings
2
Maximum Power
2100 RPM
Battery Model Number
823ZF0, 35GJ99
Drilling Capacity in Steel
1/2 in
Drill Chuck Type
Keyless
Wireless Tool Tracking
No
Vibration Control
Yes
Battery Series
XC; FORGE(TM) XC8.0
Minimum Blows per Minute
0 bpm
Number of Clutch Settings
16
Drilling Capacity in Wood
4 in
Maximum Reverse Torque
1,400 in-lb
Drilling Capacity in Concrete
5/8 in
Reversible
Yes
Handle Grip Material
Rubber
Drilling Capacity in Masonry
1/2 in
Lock-On Trigger
No
Drilling Capacity in Aluminum
1/2 in
Charger Model Number
23Y581
Number of Auxiliary Handle Positions
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Chuck Style
Keyless
Housing Material
Plastic
Modes of Operation
Hammer
Maximum Working Torque
1,400 in-lb
Chuck Material
Metal
Maximum Speed
2,100 RPM
Maximum Blows per Minute
33,000 bpm
Charger Included
Yes
Power Source
Cordless
Cordless Drill Class
Compact Premium

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Blows per Minute 0 to 33,000, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (1) 8.0 Ah, (2) 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.