M18 FUEL 1/2" Hammer Drill/Driver Kit + SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set 23PC

  • Mfr # 2904-22, 48-89-4631

  • Zoro # G910881260


product price: $413.13
/ea
Free Shipping & Returns

Key Features

Blows per Minute
33000
Chuck Size
1/2 in
Chuck Type
Keyless
Battery Capacity
5 Ah
Tool Weight
4.91 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2904-22, 48-89-4631
Zoro #
G910881260
UPC #
045242637737
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
6.95 in
Width
2.38 in

Details

Item
M18 FUEL 1/2" Hammer Drill/Driver Kit
Blows per Minute
33000
Chuck Type
Keyless
Battery Capacity
5 Ah
Tool Weight
4.91 lb
Reversing
Yes
Standards
UL Listed
Corded/Cordless
Cordless
Included Charger
Yes
No Load RPM
2100
Light
Yes
Carrying Case
Yes
Handle Type
Pistol
No. of Batteries Included
2
Max. Torque
117 ft-lb
Cordless Tool Battery Type
Lithium-Ion
Features
Side Handle; Variable Speed
Switch Type
Trigger
Power Source
Electric
Number of Speeds
2
Clutch Settings
16
Color
Red, Black
Battery Voltage
18V
Number of Batteries Required
1
Housing Material
Glass-Filled Nylon

Description

M18 FUEL 1/2 In. Hammer Drill/Driver Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.