Cordless Rotary Hammer Drill, Includes 20-Volt Li-ion Rechargeable Battery, Fast Charger
- Mfr # 10882A
- Zoro # G722982643
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Length
16.75 in
Width
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10882A
- Zoro #
- G722982643
- UPC #
- 816914023550
- Country of Origin
- China
Dimensions
- Depth
- 6 in
- Length
- 16.75 in
- Width
- 13.25 in
Description
The NEIKO 10882A Cordless Rotary Hammer Drill delivers heavy-duty performance for all your fastening needs. It offers an SDS plus bit system and a brushless motor with a no-load speed of 1,400 rpm and an impact rate of 4,500 bpm. Our cordless hammer drill is battery powered by an included lithium-ion 20-volt 4.0-amp-hour battery, removing the hassle of cords and wires. It also comes with a fast charger to keep it ready for immediate use. Every NEIKO cordless power tool comes with overcharge protection for an efficient and long-lasting battery life. An energy indicator light lets you know when your battery is at 100%, 65%, and 25% so you know when to place the battery on the charger. This power hammer drill also has a built-in LED light near the head that can be switched on in dimly lit locations to help you see your work. This heavy-duty drill features a trigger with variable speed options that let you apply or lessen the pressure, and the handle on the front and back gives you ample leverage and grip while the tool is in use. Whether you need a concrete cordless drill or a hammer drill to finish your construction jobs, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.