Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring (Tool Only)

  • Mfr # 2855-20

  • Zoro # G000690130


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2855-20
Zoro #
G000690130
UPC #
045242568864
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
4 7/8 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Retainer Type
Friction Ring
Case Included
No
Standards
ASME, UL Listed
Clutch Style
Impact
Green Environmental Attribute
Product is Rechargeable
Built-In Light
Yes
Impact Rated
Impact Rated
Actuation
Trigger
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
M18(TM) REDLITHIUM(TM)
Power to Weight Ratio
104.2 ft-lb/lb
Reaction Bar
No
Tool Weight
2.4 lb
Features
4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence
Wireless Tool Tracking
No
Breakaway Torque
250 ft-lb
Series
M18 FUEL
Tool Style
Compact
Charger Included
No
Shop By
New Products
Anvil Type
Friction Ring
Drive Type
Standard
Built-In Light Type
Individual Light(s)
Throttle Type
Trigger
Number of Chargers Included
0
Motor Type
Brushless
Battery Platform
M18(TM)
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Not Included
No Load Speed
2,400 RPM
Anvil Style
Standard
Product Badging
Auto Shut-Off
Speed Control
Variable
Tool Series
M18 FUEL(TM)
Torque - Maximum
250 ft-lb
Battery Chemistry
Li-Ion

Description

M18 FUEL 1/2" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.9" in length with a POWERSTATE Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE 1/2" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver you brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.