M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Pin Detent (Tool Only)

  • Mfr # 3061P-20

  • Zoro # G010390310


product price:  $1,499.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
220 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3061P-20
Zoro #
G010390310
UPC #
045242831111
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 9/16 in
Anvil Size
1/2"
Depth
8.5 in
Width
2.48 in
Head Width
2 1/2 in
Head Height
2 1/2 in
Head Length
2 1/2 in

Details

Voltage
18 V DC
Max. Torque
220 ft-lb
Includes
Belt Clip
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3500
Free Speed
2,325 RPM
Fastening Torque
220 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Retainer Type
Pin Detent
Tool Weight
2.84 lb
Battery Series
M18(TM) REDLITHIUM(TM)
Clutch Style
Impact
Handle Type
Pistol Grip
Tool Style
Compact
Impact Rated
Impact Rated
Anvil Type
Pin Detent
Features
4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range
Color
Black, Red
Material
Glass-Filled Nylon, Aluminum
Standards
cULus Listed, UL Listed
Drive Type
Standard
Power to Weight Ratio
77.5 ft-lb/lb
Cordless Tool Kit Contents
(1) Bare Tool
Lock-Off Switch
No
Wireless Tool Tracking
ONE-KEYâ„¢
Charger Included
No
Impact Sound Level
Not Specified
Vibration Level
1.2 m/s^2
Housing Material
Glass-Filled Nylon
Handle Material
Rubber Overmold
Case Included
No
Explosive Environment Rated
No
Built-In Light
Yes
Actuation
Trigger
Breakaway Torque
220 ft-lb
Reaction Bar
No
Speed Control
Variable
Torque - Maximum
220 ft-lb
Battery Chemistry
Li-Ion
Includes Lock-Off Switch
No Lock-Off Switch
Number of Chargers Included
0
Battery Platform
M18(TM)
Anvil Style
Standard
Throttle Type
Trigger
Includes Case
Case Not Included
No Load Speed
2,325 RPM
Tool Series
M18 FUEL(TM)
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Built-In Light Type
Individual Light(s)
Motor Type
Brushless

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 220 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 2.84 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes Belt Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.