Zoro Homepage

M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Jaw Set

  • Mfr # 49-16-2660JS

  • Zoro # G200719655


product price: $49.00
/ea

Key Features

Rivet Tool Type
Jaw Set
For Rivet Type
Blind
For Rivet Dia.
1/4 in
Material
Alloy Steel
Size
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2660JS
Zoro #
G200719655
UPC #
045242613779
Country of Origin
China

Dimensions

For Rivet Dia.
1/4 in
Size
15/32 in
For Rivet Diameter
1/4 in
Overall Length (in)
0.47 in
Width (in)
0.2 in

Details

Rivet Tool Type
Jaw Set
For Rivet Type
Blind
Material
Alloy Steel
For Use With
Milwaukee 2660 1/4 in Blind Rivet Tool
Item
Nose Pieces
Includes
Jaw Set
Color
Black
Compatible with Manufacturer Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Part Type
Jaw Set
Compatible Manufacturer Part Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible Manufacturer Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
For Use With Mfr. Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible with Manufacturer Model No.
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible with Mfr. Model No.
Milwaukee 2660 1/4 in Blind Rivet Tool
For Use with Mfr Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Riveting Tool Attachment Type
Rivet Retainer
Compatible Pump Manufacturer Part Number
Milwaukee 2660 1/4 in Blind Rivet Tool
Compatible Mfr. Model Number
Milwaukee 2660 1/4 in Blind Rivet Tool

Description

The MILWAUKEE M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY Jaw Set uses a 3-jaw design and is made with premium steel alloy material, which increases jaw durability and life while decreasing the money spent on jaw replacements. The jaws can be easily swapped in and out of the rivet tool and install 3/16", 7/32", 1/4" and 9/32" blind rivets. Compatible with the M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY 2660 only (sold separately).


  • Compatible with the M18 FUELTM 1/4" Blind Rivet Tool w/ ONE-KEYTM
  • Long-lasting Premium Steel Allow Material
  • 3-Jaw Design
  • Up to 2X longer life
  • Compatible with the 2660 M18 FUELTM 1/4" Blind Rivet Tool w/ ONE-KEYTM
  • Designed with long-lasting premium steel allow material for longer jaw life
  • Easy swapping in and out of the 2660 M18 FUELTM 1/4" Blind Rivet Tool w/ ONE-KEYTM
  • Installs 3/16", 7/32", 1/4" and 9/32" blind rivets
  • Includes: (1) M18 FUELTM 1/4" Blind Rivet Tool w/ ONE-KEYTM Jaw Set
  • Easy jaw changes with the 2660 M18 FUELTM 1/4" Blind Rivet Tool w/ ONE-KEYTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.