Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/4" Hex Impact Driver Kit + M18 XC5.0 Battery Pack

  • Mfr # 2953-22, 48-11-1850

  • Zoro # G607964078


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
2,000 in-lb
Battery Capacity
5.0 Ah
Impacts per Minute
4,400 ipm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-22, 48-11-1850
Zoro #
G607964078
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
2,000 in-lb
Battery Capacity
5.0 Ah
Impacts per Minute
4,400 ipm
Free Speed
3,900 RPM
Brushless Motor
Yes
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Battery Charger
Handle Type
Pistol Grip
Series
M18 FUEL
Battery Series
M18 FUEL
Drive Shape
Hex
Motor Type
Brushless
No Load Speed
3,900 RPM
Tool Series
M18 FUEL(TM)
Torque - Maximum
2,000 in-lb

Description

Impact Driver Kit, Voltage 18 V DC, Max. Torque 2,000 in-lb, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.