M18 FUEL 2-Tool Combo Kit +Impact Driver
Mfr # 3697-22, 2953-20
Zoro # G216147077
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(2) 5.0 Ah
Voltage
18 V DC
Included Charger
Yes
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3697-22, 2953-20
Zoro #
G216147077
UPC #
045242637744
Country of Origin
Viet Nam
Details
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
(2) 5.0 Ah
Item
Combination Kit
Voltage
18 V DC
Included Charger
Yes
Power Source
Cordless
Number of Batteries Included
2
Charger Model Number
48-59-1812
Battery Model Number
35GJ99
Included Battery
Yes
Battery Platform
M18(TM)
Other Tools Manufacturer Model Numbers
2953-20, 2904-20
Bare Tool/Battery Included
Battery Included
Number of Chargers Included
1
Other Tools Included
Impact Driver, Hammer Drill
Description
Combination Kit, Battery Platform M18(TM), Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.