M18 FUEL 2-Tool Combo Kit + M18 Bluetooth Jobsite Radio

  • Mfr # 3697-22, 2952-20

  • Zoro # G312923803


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Jobsite Radio
Battery Capacity
5.0 Ah
Number of Tools
3
Series
M18 FUEL(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 2952-20
Zoro #
G312923803
UPC #
045242637744
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in, 1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Jobsite Radio
Battery Capacity
5.0 Ah
Number of Tools
3
Series
M18 FUEL(TM)
Battery Included
(2) 35GJ99
Charger
23Y581
Impact Driver
794JK8
Item
Cordless Combination Kit
Radio
816T03
Hammer Drill
794JK6
Battery Series
XC
Charger Included
Yes
Case Included
(1) Carrying Case
Hammer Drill - BPM
33,000 BPM
Hammer Drill - Class
Premium
Hammer Drill - Max. Torque
1,400 in-lb
Number of Batteries Included
2
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
1/4 in Hex Impact Driver
Impact Driver - Torque Range
2,000 in-lb
Battery Model No.
(2) 48-11-1850
Power Source
Cordless
Includes Case
Case Included
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Hammer Drill, Impact Driver, Radio
Battery Manufacturing Model Number
(2) 48-11-1850
Other Tools and Accessories Included
Radio
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Jobsite Radio, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 5.0 Ah, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. (2) 48-11-1850, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.