M18 FUEL 3/8" Compact Impact Wrench + 1/2" Mid-Torque Impact Wrench + M18 XC6.0 Batteries (2 Pk)

  • Mfr # 2962-20, 2854-20, 48-11-1862
  • Zoro # G812923679
product price: 
$
826.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
3/8 in, 1/2 in
Battery Capacity
6.0 Ah
Number of Batteries Included
2
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2962-20, 2854-20, 48-11-1862
Zoro #
G812923679
UPC #
045242568925
Country of Origin
Multiple
Voltage
18 V DC
Battery Capacity
6.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3100, 3500
Free Speed
2,400 RPM, 2,575 RPM
Fastening Torque
250 ft-lb, 550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Handle Material
Not Specified
Actuation
Trigger
Impact Rated
Impact Rated
Power to Weight Ratio
104.2 ft-lb/lb, 185.7 ft-lb/lb
Tool Weight
2.4 lb, 3.5 lb
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Handle Type
Pistol Grip
Case Included
No
Housing Material
Not Specified
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Battery Model No.
481Z45
Clutch Style
Impact
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Drive Type
Not Specified
Breakaway Torque
250 ft-lb, 650 ft-lb
Reaction Bar
No
Tool Style
Compact
Built-In Light
Yes
Standards
UL Listed
Charger Included
No
Vibration Level
Not Specified
Impact Sound Level
Not Specified
Throttle Type
Trigger
Anvil Style
Standard
Includes Case
Case Not Included
Battery Manufacturing Model Number
481Z45
Includes Reaction Bar
No Reaction Bar
Drive Shape
Square
No Load Speed
2,400 RPM, 2,575 RPM
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Includes Battery
Battery Included
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
3/8 in, 1/2 in
Overall Length
4 3/4 in, 6 in
Head Width
2 1/2 in, 2 3/4 in
Wire Rope Length
4 3/4 in, 6 in
Length
4 3/4 in, 6 in
Fits Chest Size
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence

Description

Impact Wrench Kit, Drive Size 3/8 in, 1/2 in, Max. Torque Not Applicable, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 6.0 Ah, Tool Weight 2.4 lb, 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence

Ratings & reviews