M18 FUEL 3/8" MTIW w/ Friction Ring Kit + 43PC SHOCKWAVE 3/8" Drive 6-Point Socket Set

  • Mfr # 2960-22R,49-66-7009

  • Zoro # G006439214


product price:  $681.52
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
600 ft-lb
Includes
(1) 43PC Impact Socket Set (49-66-7009), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2960-22R,49-66-7009
Zoro #
G006439214
UPC #
045242778997
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Head Height
6 in
Head Width
2 3/4 in
Extended Anvil Length
3/8 in
Head Length
6 in

Details

Voltage
18 V DC
Max. Torque
600 ft-lb
Includes
(1) 43PC Impact Socket Set (49-66-7009), (1) Blow Molded Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM(TM) XC5.0 Resistant Battery Pack (48-11-1850R)
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3500
Free Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
3.5 lb
Handle Type
Pistol Grip
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Clutch Style
Impact
Built-In Light
Yes
Power to Weight Ratio
176.5 ft-lb/lb
Battery Model No.
794JN7
Case Included
Yes
Breakaway Torque
600 ft-lb
Tool Style
Compact
Wireless Tool Tracking
No
Reaction Bar
No
Lock-Off Switch
Yes
Charger Model
23Y581
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Series
M18(TM) REDLITHIUM(TM)
Vibration Level
2.5 m/sq s
Impact Sound Level
85dB
Retainer Type
Friction Ring
Drive Type
Standard
Handle Material
Plastic, Rubber Overmold
Impact Rated
Impact Rated
Standards
UL Listed
Actuation
Trigger
Housing Material
Plastic, Rubber
Charger Included
Yes
Explosive Environment Rated
No
Charger Manufacturing Model Number
48-59-1812
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
600 ft-lb
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Number of Chargers Included
1
Includes Case
Case Included
Throttle Type
Trigger
Motor Type
Brushless
Battery Manufacturing Model Number
794JN7

Description

Impact Wrench Kit, Drive Size 3/8 in, Max. Torque 600 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.