Zoro Homepage

M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only)

  • Mfr # 2888-20

  • Zoro # G801985053


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Includes
Bare Tool
Voltage
18V DC
Switch Type
No-Lock Paddle Switch
Tool Weight
3.16 lb
Features
Braking, Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888-20
Zoro #
G801985053
UPC #
045242569427
Country of Origin
Viet Nam

Dimensions

Wheel Diameter
4 1/2 in, 5 in
Overall Length
13 1/4 in
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder
Includes
Bare Tool
Voltage
18V DC
Switch Type
No-Lock Paddle Switch
Tool Weight
3.16 lb
Features
Braking, Variable Speed
Green Environmental Attribute
Product is Rechargeable
Grip Material
Rubber
Battery Model No.
35GJ99
Accessory Free Tool Change
Yes
Series
M18 FUEL(TM)
Case Included
No
Brake Type
Electronic
Lock-On Switch
No
Charger Model
23Y581
Battery Series
M18(TM) REDLITHIUM(TM)
Grip Style
Straight
Max. Speed
8,500 RPM
Number of Speed Settings
Continuous
Number of Batteries Included
0
Head Type
Standard Head
Wireless Tool Tracking
No
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
For Wheel Type
Type 1, Type 27
Built-In Light
No
Charger Included
No
Brushless Motor
Yes
Switch Function
Paddle, without Lock-On
Lock-Off Switch
Yes
Standards
UL Listed
Switch Location
Bottom
Cordless Tool Kit Contents
(1) Bare Tool
Guard Adjustment
Toolless Adjustable
Speed Ranges
0 to 3,500/8,500 RPM
Dust Management
None
Application
General Cutting and Grinding
Power Source
Cordless
Minimum Speed
3,500 RPM
Housing Material
Plastic
Speed Type
Variable
Shop By
New Products

Description

Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 8,500 RPM, Minimum Speed 3,500 RPM, Speed Ranges 0 to 3,500/8,500 RPM, Number of Speed Settings Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.