M18 FUEL 5" Grinder + M18 FUEL 3/8" MTIW

  • Mfr # 2886-20, 2960-20

  • Zoro # G016209777


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Number of Tools
2
Voltage
18 V DC
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Impact Wrench - Fastening Torque
550 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886-20, 2960-20
Zoro #
G016209777
UPC #
045242566389
Country of Origin
Viet Nam

Dimensions

Angle Grinder - Wheel Diameter
5 in
Impact Wrench - Drive Size
3/8 in

Details

Item
Tool Combination Kit
Number of Tools
2
Voltage
18 V DC
Shop By
Hot Buys
Battery Chemistry
Li-Ion
Includes Case
Case Not Included
Impact Wrench - Fastening Torque
550 ft-lb
Impact Wrench - Manufacturing Model Number
2960-20
Includes Battery
Tool Only
Number of Batteries Included
0
Battery Platform
M18(TM)
Power Source
Cordless
Wireless Tool Tracking
No
Angle Grinder - Manufacturing Model Number
2886-20
Motor Type
Brushless
All Product Types Included
Angle Grinder, Impact Wrench
Tool Series
M18 FUEL(TM)

Description

Tool Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity Not Applicable, Number of Batteries Included 0, Battery Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.