M18 FUEL 6GAL Vac + M18 RDL FORGE XC8.0

  • Mfr # 0910-20, 48-59-1881

  • Zoro # G715198808


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
26 lb
Vacuum Collection Type
Bagless
Vacuum Pickup Type
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0910-20, 48-59-1881
Zoro #
G715198808
UPC #
045242542871
Country of Origin
Multiple

Dimensions

Height
24 1/4 in
Width
19 in
Vacuum Hose Length
9 ft
Tank Size
6 gal
Length
31 in
Vacuum Hose Dia.
1 7/8 in

Details

Item
Cordless Vacuum Kit
Voltage
18 V
Vacuum Filtration Type
Standard
Weight
26 lb
Vacuum Collection Type
Bagless
Vacuum Pickup Type
Wet/Dry
Number of Motor Stages
1
Vacuum Air Flow
87 cfm
Includes Battery
Yes
Includes
(1) 1-7/8 in Crevice Tool, (1) 1-7/8 in Utility Nozzle, (1) 1-7/8 in x 9 ft Flexible Hose, (1) 6 gal Wet/Dry Vacuum Tank, (1) Battery (823ZF0), (1) Charger (45LD79), (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) M18 FUEL(TM) Wet/Dry Vacuum Motor Head, (1) Wet/Dry Vacuum Cart, (2) 1-7/8 in Extension Wands
Static Pressure
60 in
Vacuum Power Source
Cordless
Application
Concrete Dust, Drywall Dust, Wood/Metal Shavings
Motor Efficiency Type
Brushless
Tank Material
Plastic
No. Batteries Included
1
Peak Horsepower
3 1/2 hp
Battery Capacity
8 Ah
Includes Charger
Yes
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Tank Dry Capacity
6 gal
Features
Brushless Motor, Durable Wheels and Hoses, Large High Efficiency Filter, Max Power Mode
Tank Wet Capacity
6 gal
Filter Efficiency
Not Specified
Plug Type
Cordless

Description

Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency Not Specified, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 87 cfm, Static Pressure 60 in, Tank Material Plastic, Tank Size 6 gal, Tank Dry Capacity 6 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 3 1/2 hp, Current Not Applicable, Voltage 18V DC, Height 24 1/4 in, Length 31 in, Width 19 in, Weight 26 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.