M18 FUEL 6GAL Vacuum + Debris Separator
Mfr # 0910-20, 49-90-2200
Zoro # G115890531
product price: $372.69
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0910-20, 49-90-2200
Zoro #
G115890531
UPC #
045242542871
Country of Origin
Multiple
Details
Item
Vacuum and Debris Separator
Shop By
Hot Buys
Description
Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 87 cfm, Static Pressure 60 in, Tank Material Plastic, Tank Size 6 gal, Tank Dry Capacity 6 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Peak Horsepower 3 1/2 hp, Current Not Applicable, Voltage 18V DC, Height 24 1/4 in, Length 31 in, Width 19 in, Weight 26 lb, Average Brush Life Not Rated, Vacuum Hose Dia. 1 7/8 in, Plug Type Cordless, Features Max Power Mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.