Zoro Homepage

M18 FUEL 7-1/4 in. Rear Handle Circular Saw (Tool Only)

  • Mfr # 2830-20

  • Zoro # G5048514


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
7-1/4"
Includes
Bare Tool
Features
Up to 570 Cuts Per Charge
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-20
Zoro #
G5048514
UPC #
045242541034
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Overall Length
18 7/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Tool Length
18 7/8 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in

Description

M18 FUEL Rear Handle 7-1/4” Circular Saw is designed for the professional carpenter, remodeler, and general contractor. The circular saw can Generate the Power of 15amp corded saws, cut faster than 15amp corded worm drive saws and provide you with up to 570 cuts per charge with M18 REDLITHIUM HIGH OUTPUT HD12.0 battery attached. The POWERSTATE Brushless Motor provides this worm drive style saw with 5,800 RPM and higher speeds under load, giving you corded cutting performance. REDLINK PLUS Intelligence ensures you achieve maximum tool performance and protects your circ saw from overload, overheating and over discharge. M18 REDLITHIUM HIGH OUTPUT HD12.0 battery (not included) is compatible with all M18 tools, runs 50% cooler, and delivers you with unmatched run times and 50% more power. The cordless circular saw has an electric blade break, LED work light, and all magnesium guards and shoe, keeping you productive and providing you the durability to handle the toughest job site conditions. A multi-sized rafter hook allows you to store the handheld circular saw on different materials. The saw's gears don’t require oiling and maintenance reducing your downtime and allowing you to get jobs done faster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.