M18 FUEL 7-Tool Combo Kit + M18 XC5.0 Extended Capacity Battery 2-Pack
Mfr # 3697-27, 48-11-1852
Zoro # G810881322
product price: $1,566.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5 Ah
Number of Tools
7
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3697-27, 48-11-1852
Zoro #
G810881322
UPC #
045242637775
Country of Origin
Multiple
Details
Battery Capacity
5 Ah
Number of Tools
7
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Corded/Cordless
Cordless
Included Charger
Yes
Item
M18 FUEL 7,Tool Combo Kit
Standards
UL Listed
Power Source
Electric
Blade Change
Keyless
Storage Type
Bag
Battery Voltage
18V
Color
Black, Red
Description
M18 FUEL 7,Tool Combo Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.