M18 FUEL 7-Tool Combo Kit + M18 XC5.0 Extended Capacity Battery 2-Pack + M18/M12 Rapid Charger
Mfr # 3697-27, 48-11-1852, 48-59-1808
Zoro # G710881392
product price:Â $1,794.59
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5 Ah
Number of Tools
7
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3697-27, 48-11-1852, 48-59-1808
Zoro #
G710881392
UPC #
045242637775
Country of Origin
Multiple
Details
Battery Capacity
5 Ah
Number of Tools
7
Cordless Tool Battery Type
Lithium-Ion
No. of Batteries Included
2
Carrying Case
Yes
Item
M18 FUEL 7,Tool Combo Kit
Included Charger
Yes
Corded/Cordless
Cordless
Battery Voltage
18V
Blade Change
Keyless
Power Source
Electric
Standards
UL Listed
Color
Black, Red
Storage Type
Bag
Description
M18 FUEL 7,Tool Combo Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.