Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 7-Tool Combo Kit + M18 HIGH OUTPUT XC6.0 Batteries (2 Pk)

  • Mfr # 3697-27, 48-11-1862

  • Zoro # G812101404


product price: $1,596.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
Battery Capacity
(2) 5.0 Ah, (2) 6 Ah
Number of Tools
7
Includes
(4) Batteries, Charger, Contractor Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-27, 48-11-1862
Zoro #
G812101404
UPC #
045242637775
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Impact Wrench - Sq. Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Angle Grinder - Wheel Dia.
4 1/2 in; 5 in
Impact Wrench - Drive Size
1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
Battery Capacity
(2) 5.0 Ah, (2) 6 Ah
Number of Tools
7
Includes
(4) Batteries, Charger, Contractor Bag
Series
M18 FUEL(TM)
Battery Included
(2) 35GJ99, (2) 481Z45
Impact Wrench
60YT24
Charger
23Y581
Circular Saw
45L182
Light
4PKW2
Impact Driver
794JK8
Angle Grinder
800TW1
Reciprocating Saw
60YT08
Item
Cordless Combination Kit
Hammer Drill
794JK6
Impact Driver - Torque Range
2,000 in-lb
Included Fastening Tools
1/4 in Impact Driver (2,000 in-lb); 1/2 in Impact Wrench (650 ft-lb)
Hammer Drill - Class
Compact Premium
Hammer Drill - Max. Torque
1,400 in-lb
Power Source
Cordless
Wireless Tool Tracking
No
Light - Type
Flashlight
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Reciprocating Saw - Tool Style
Full-Size
Charger Included
Yes
Number of Batteries Included
4
Battery Model No.
(2) 35GJ99, (2) 481Z45
Case Included
Contractor Bag
Hammer Drill - BPM
0 to 33,000
Angle Grinder - Free Speed
8500 RPM
Included Saws & Grinders
Reciprocating Saw; Circular Saw (6 1/2 in dia); Angle Grinder (8,500 RPM)
Impact Wrench - Fastening Torque
550 ft-lb
Cordless Tool Kit Contents
(7) Bare Tools; (4) Batteries; (1) Charger
Tool Series
M18 FUEL(TM)
Includes Case
Case Included
All Product Types Included
Circular Saw, Angle Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light
Impact Driver - Maximum Torque
2,000 in-lb
Battery Chemistry
Li-Ion

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Grinder, Hammer Drill, Impact Driver, Impact Wrench, Reciprocating Saw, Work Light, Voltage 18 V DC, Power Source Cordless, Number of Tools 7, Battery Capacity (2) 5.0 Ah, (2) 6 Ah, Includes (4) Batteries, Charger, Contractor Bag, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 35GJ99, (2) 481Z45, Number of Batteries Included 4, Battery Model No. (2) 35GJ99, (2) 481Z45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.